Beli lakban 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M VHB Structural Bond Tape 5952 (Double Tape)Deskripsi:- JIS Level 1 (Structural joint) - A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 46/10
- Color: black
- Length (m): 10
- Thickness (mm): 1.14
- Adhesive: Acrylic
- Adhesive Materials: Metal
- Base Material: Acrylic foam
- Main Works: Panel / frame, parts
- Operating Temperature Range (°C): -20 to 150
- suitable usage: Heat resistant, waterproof/water resistant/outdoor
- 3M Lakban OPP (Solasi / Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- Kenko Lakban OPP Red Core (Solasi / Selotip)atribut:
- Width (mm): 48
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M Masking Tape (Lakban Kertas)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Lakban OPP Bening Light Duty (Solasi / Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 1.8/10
- Color: Transparent
- Width (mm): 48
- Length (m): 50
- Tensile Strength (N/mm): 35/10
- Adhesion Strength (N/mm): 4.5/25
- Adhesive: Acrylic
- Adhesive Force (N/mm): 4.5/25; 1.8/10
- Base Material: Polypropylene film
- Main application: For packing
- TRUSCO Number: 394-0667
- Tensile Strength (N/10mm): 35
- Tensile Strength (N/25mm): 87.5
- Thickness (micron): 50
- Type: Tape only
- Type of Tape: Can be overlaid and write characters
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- 3M Lakban OPP Bening (Solasi / Selotip)Deskripsi:A transparent packing tape that can be cut straight by hand without a tape cutter and reduces the sound of pulling out the tape.Packing work in a quiet environment, packing work in an environment that requires consideration for safetyatribut:
- Material: Special Polypropylene Film
- Color: Transparent
- Base Material: Special polypropylene film
- Adhesive: Rubber adhesive
- Adhesive Force (N/mm): 4/10
- Adhesive Strength (N/10mm): 4
- Core Diameter (Φmm): 76
- Length (m): 35
- Main application: For packing
- Tensile Strength (N/10mm): 19
- Thickness (micron): 60
- Type of Tape: Cut by hand, quiet sound, can write
- Width (mm): 48
- Eterna Paint Brush 633 (Kuas Cat)Deskripsi:Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
- EAGLE Files Clear Holder Display Book 60 Pocket (Map Display)Deskripsi:Dokumen Keeper / Clear Holder / Document Keeper / Display Book A4 60 Pocket EAGLE- Cocok Untuk Menyimpan Ijasah, Daftar Harga, Akta dan Dokumen Penting Lainnya- Cover dan Pocket / Kantong Menggunakan Bahan Plastik PolyPropiline Ori yang Ramah Lingkungan, Kuat, danDurable- Product Design Functionable dan Ergonomis, Terinspirasi dari Jepang- Design Cover Menggunakan Pilihan Warna Milenial (Neon Color)- Isi : 60 Pocket / Kantong- Ukuran: A4 (23.5x3x31 cm)atribut:
- Capacity: 60 pockets
- Bestco Container Box Boite (Kontainer Plastik)atribut:
- Material: Body: Polypropylene
- Size: M
- Container Type: Box type
- Lid: Yes
- Allowable Load (kg): 50
- Stacking: Possible
- GETRA Collect and Service Trolleyatribut:
- Material: Stainless Steel
- 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)Deskripsi:Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.atribut:
- Adhesive Type: Synthetic Rubber
- Backing Material: Polyethylene over cloth scrim
- Size (mmxm): 48x22.9
- Scotch OPP Tape (Solasi / Lakban Bening)Deskripsi:3M Scotch OPP Tape menggunakan adhesive acrylic untuk menyimpan barang dalam waktu yang lama. Cocok untuk pengepakan dan penyimpanan barang.atribut:
- Width (mm): 48
- MUTU Service Stand TrolleyDeskripsi:Trolley 3 susun dengan ukuran (mm) : 810 x 460 x 850 mm berbahan stainless steel tahan karat cocok digunakan untuk rumah makan, hotel, catering, kantor, dll. Fungsi trolley : - Untuk mengantarkan/membawa makanan jadi - Untuk mempermudah proses pengantaran/pemindahan dll.atribut:
- Material: Stainless Steel
- Dimensions (mm): 810x460x850
Daftar Harga lakban 3m Terbaru November 2026
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp46.900 |
| 3M VHB Structural Bond Tape 5952 (Double Tape) | Rp679.900 |
| 3M Lakban OPP (Solasi / Selotip) | Rp38.900 |
| Kenko Lakban OPP Red Core (Solasi / Selotip) | Rp25.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp42.900 |
| 3M Masking Tape (Lakban Kertas) | Rp21.900 |
| 3M Lakban OPP Bening Light Duty (Solasi / Selotip) | Rp63.900 |
| TONATA Floor Marking | Rp68.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P101002352-1.jpg)
/P102069912-2.jpg)
/c9P103629441-1.jpg)
/6qP105468242-1.jpg)
/ljP106785775-1.jpg)
/P101002348-4.jpg)
/43P108597147-1.jpg)
/89P105468297-2.jpg)
/8tP103629317-1.jpg)

/lzP110036791-1.jpg)
/5kP105440200-13.jpg)
/rlP104976993-1.jpg)
/laP108406766-1.jpg)
/loP110267780-1.jpg)

/6zP105468251-1.jpg)
/9mP101002346-4.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)